Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EM3556T https://www.bdiexpress.com/medias/MFRBECMOTORX-9PAA00000120484-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA3NXxpbWFnZS9qcGVnfGFEUm1MMmhqTmk4eE1Ea3hOVEE0TkRjek1ETTVPQzlOUmxKQ1JVTk5UMVJQVWxoZk9WQkJRVEF3TURBd01USXdORGcwWHpNd01IZ3pNREF1YW5Cbnw4Y2FlNTA4NDczNDU1MjdiMGMwNGU0ZmFhYzZlYmJhM2NkMjdlNWRjZTkxZjhlZWYxNTE0YWE3ZDExYjYwYTk3
127332 AC Motors 

BALDOR-RELIANCE BALDOR-RELIANCE

EM3556T

Description

EM3556T GENERAL PURPOSE AC MOTOR ; 1HP 1155RPM 3PH 145T 3526M

AC Motor; General Purpose; 1HP; 145T Frame Size; 1200 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.31" Overall Length; 82.5% Efficiency Full Load

Part #

EM3556T

BDI #
127332

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
19.048
EAN
0781568541180
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
145T
Hertz
60
Sync RPM
1200
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base
Yes
Efficiency Full Load
82.5
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
42
Long Description
AC Motor; General Purpose; 1HP; 145T Frame Size; 1200 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.31" Overall Length; 82.5% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
13.31 Inch | 338.074 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh