OPTIBELT
OPTIBELT
P40-8M-20 6F
OPTIBELT OPTIBELT
Description
OPTIBELT P40-8M-20 6F
Timing Pulley; Number Of Teeth 40; 8M Belt Series; Iron Material
Part #
P40-8M-20 6F
BDI #
15040162
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Electrical-Power-Transmission/P40-8M-20-6F/p/15040162
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0
Product Group - BDI
M02316
Noun
Pulley
Keyword String
Timing
Product Specification
Timing Pulley; Number Of Teeth 40; 8M Belt Series; Iron Material
Long Description
Timing Pulley; Number Of Teeth 40; 8M Belt Series; Iron Material
