GATES
GATES
G60399-0004X
GATES GATES
Description
G60399-0004X LOCKNUT ; NON-RETURNABLE 1000EA/PAK
Steel Material; Standard Coating; 4 End Size; 7/16"-20 TPI Thread Size; Used for Bulkhead Fitting
Part #
G60399-0004X
BDI #
1108099
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fasteners/G60399-0004X/p/1108099
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
EAN
0770075180814
Product Group - BDI
F02172
Noun
Nut
Keyword String
Lock
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
72592460
Weight / LBS
0.02
Product Detail
Lock Nut
Product Specification
Steel Material; Standard Coating; 4 End Size; 7/16"-20 TPI Thread Size
Long Description
Steel Material; Standard Coating; 4 End Size; 7/16"-20 TPI Thread Size; Used for Bulkhead Fitting

