

ROTOR CLIP
ROTOR CLIP
SH-293ST PD
ROTOR CLIP ROTOR CLIP
Description
SH-293ST PD RETAINING SPRING ; POR EXTERNAL 2-15/16" SHAFT DIA
Retaining Ring; 2.938" Shaft Dia X 0.093" Thickness; Carbon Spring Steel; Phosphate and Oil Coating
Part #
SH-293ST PD
BDI #
22368141
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fasteners/SH-293ST-PD/p/22368141
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163202
Weight / Kilogram
0.02
Product Group - BDI
F00234
Noun
Ring
Keyword String
Retaining
Weight / LBS
0.05
Product Detail
Retaining Ring
Product Specification
Retaining Ring; 2.938" Shaft Dia X 0.093" Thickness; Carbon Spring Steel; Phosphate and Oil Coating
Long Description
Retaining Ring; 2.938" Shaft Dia X 0.093" Thickness; Carbon Spring Steel; Phosphate and Oil Coating