

25159171
紧固件
ASSOCIATED SPRING
ASSOCIATED SPRING
W3328-036
ASSOCIATED SPRING ASSOCIATED SPRING
描述
ASSOCIATED SPRING W3328-036
Wave Spring Washer; 2.603" Inner Diameter; 3-21/64" Outer Diameter; 0.036" Thickness; Carbon Steel Material
制造商部件号
W3328-036
BDI部件号
25159171
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%B4%A7%E5%9B%BA%E4%BB%B6/W3328-036/p/25159171
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F00240
名称
Washer
关键字串
Wave Spring
产品明细
Wave Spring Washer
产品规格
2.603" Inner Diameter; 3-21/64" Outer Diameter; 0.036" Thickness; Carbon Steel Material
详细描述
Wave Spring Washer; 2.603" Inner Diameter; 3-21/64" Outer Diameter; 0.036" Thickness; Carbon Steel Material