https://www.bdiexpress.com/medias/SROBIMCYLNDR-PNEU-DA-247DP-300x300.jpg?context=bWFzdGVyfHJvb3R8NzcyOHxpbWFnZS9qcGVnfGFHTTFMMmcwWWk4NU9Ua3lNVFV3TlRFMU56UXlMMU5TVDBKSlRVTlpURTVFVWw5UVRrVlZYMFJCWHpJME4wUlFYek13TUhnek1EQXVhbkJufDVmMTM3MzgxYjQ2NTFjM2M0NzNkNjM3OTJkZmRlMjZiNTc2ODc2ZmNmZjliOGRkYTdlYmIzMzE5MDQ1NDAwNjg
https://www.bdiexpress.com/medias/SROBIMCYLNDR-PNEU-DA-247DP-300x300.jpg?context=bWFzdGVyfHJvb3R8NzcyOHxpbWFnZS9qcGVnfGFHTTFMMmcwWWk4NU9Ua3lNVFV3TlRFMU56UXlMMU5TVDBKSlRVTlpURTVFVWw5UVRrVlZYMFJCWHpJME4wUlFYek13TUhnek1EQXVhbkJufDVmMTM3MzgxYjQ2NTFjM2M0NzNkNjM3OTJkZmRlMjZiNTc2ODc2ZmNmZjliOGRkYTdlYmIzMzE5MDQ1NDAwNjg
21505733
Fluid Power
BIMBA
BIMBA
247-DP
BIMBA BIMBA
Description
247-DP AIR CYLINDER ; 1-3/4N X 7IN DBL ACTING AIR RTN
Pneumatic Cylinder; Double Acting; 1-3/4" Bore; 7" Stroke; 250PSI Maximum Pressure; Round; Non Rotating; Double End/Pivot Mounting; Blackened Carbon Steel Rod; Without Wiper; Stainless Steel; -20 to 200 Degree F Temperature
Part #
247-DP
BDI #
21505733
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/247-DP/p/21505733
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131701
Weight / Kilogram
0
Product Group - BDI
A03142
Noun
Cylinder
Keyword String
Pneumatic
Product Detail
Pneumatic Cylinder
Product Specification
Double Acting; 1-3/4" Bore; 7" Stroke; 250PSI Maximum Pressure; Round; Non Rotating; Double End/Pivot Mounting; Blackened Carbon Steel Rod; Without Wiper; Stainless Steel; -20 to 200 Degree F Temperature
Long Description
Pneumatic Cylinder; Double Acting; 1-3/4" Bore; 7" Stroke; 250PSI Maximum Pressure; Round; Non Rotating; Double End/Pivot Mounting; Blackened Carbon Steel Rod; Without Wiper; Stainless Steel; -20 to 200 Degree F Temperature

