Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CAHB20B2A-204440-AAAL0T-001Cable2M https://www.bdiexpress.com/medias/INDSKFXXXXXX-20367092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0NDZ8aW1hZ2UvanBlZ3xhRGs0TDJnM1l5OHhNREE1TURBME5qSTVNVGs1T0M5SlRrUlRTMFpZV0ZoWVdGaGZNakF6Tmpjd09USmZNekF3ZURNd01DNXFjR2N8ZTUyOGI5N2MzMzZlNTc0NTI4NGRjNDIzMTQ0NmJhNTJhYjc4YzgwNDFlYTNhMjdhNjk5ZmFhY2M4ZjAxYzQ2ZQ
1477838 Fluid Power 

EWELLIX EWELLIX

CAHB20B2A-204440-AAAL0T-001Cable2M

Description

CAHB-20-B2A-204440-AAAL0T-001CABLE2M

Linear Actuator; 24VDC Voltage; 240N Load Rating; 204MM Stroke Length; 440MM Retracted Length; IP66 Protection Class

Part #

CAHB20B2A-204440-AAAL0T-001CABLE2M

BDI #
1477838

Details

77319.9 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 77,320 / each BDIExpress
QTY

Inventory

Total: 1

Category
Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
UNSPSC
31251511
Weight / Kilogram
5.5
Product Group - BDI
A03142
Noun
Actuator
Keyword String
Linear
Manufacturer URL
https://www.ewellix.com
Product Detail
Linear Actuator
Product Specification
24VDC Voltage; 240N Load Rating; 204MM Stroke Length; 440MM Retracted Length; IP66 Protection Class
Long Description
Linear Actuator; 24VDC Voltage; 240N Load Rating; 204MM Stroke Length; 440MM Retracted Length; IP66 Protection Class