EWELLIX
EWELLIX
CASM-32-BN-0150AA-000
EWELLIX EWELLIX
Description
CASM-32-BN-0150AA-000
Linear Actuator; CASM32 Series; 700N Force; 150MM Stroke; 500MM/Sec; Ball Lead Screw; 100 Percentage Duty at Maximum Force; IP54S Water/Dust Protection; 630N Max Dynamic Force; 700N Max Static Force; 500MM/Sec Max Speed; Linear Unit; Motor Ordered Seperatly
Part #
CASM-32-BN-0150AA-000
BDI #
21763621
Details
Request A Price
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/CASM-32-BN-0150AA-000/p/21763621
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31251511
Weight / Kilogram
1.8
EAN
7333314183019
Product Group - BDI
L00280
Harmonized Tariff Code
8503.00.94.99
Noun
Actuator
Keyword String
Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
0130089
Manufacturer Internal Number
M/0130089
Weight / LBS
3.96832
Product Detail
Linear Actuator
Product Specification
CASM32 Series; 700N Force; 150MM Stroke; 500MM/Sec; Ball Lead Screw; 100 Percentage Duty at Maximum Force; IP54S Water/Dust Protection; 630N Max Dynamic Force; 700N Max Static Force; 500MM/Sec Max Speed; Linear Unit; Motor Ordered Seperatly
Long Description
Linear Actuator; CASM32 Series; 700N Force; 150MM Stroke; 500MM/Sec; Ball Lead Screw; 100 Percentage Duty at Maximum Force; IP54S Water/Dust Protection; 630N Max Dynamic Force; 700N Max Static Force; 500MM/Sec Max Speed; Linear Unit; Motor Ordered Seperatly

