GATES
GATES
10G-12FBSPORX
GATES GATES
Description
NU G1012FBSPORX
Pipe Connector; 3/4-14 Thread Size X 31/32 Female Thread ID X 1-1/32" Male Thread OD; Female British Standard Parallel Pipe O-Ring Swivel; Straight
Part #
7100-19948-5
BDI #
1481476
Details
5403.0
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Fittings-And-Adapters/10G-12FBSPORX/p/1481476
Your Price
Ft 5,403 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40172500
Weight / Kilogram
0.19
EAN
0072053449273
Product Group - BDI
F02172
Noun
Connector
Keyword String
Pipe
Weight / LBS
0.429
Product Detail
Pipe Connector
Product Specification
Pipe Connector; 3/4-14 Thread Size X 31/32 Female Thread ID X 1-1/32" Male Thread OD; Female British Standard Parallel Pipe O-Ring Swivel; Straight
Long Description
Pipe Connector; 3/4-14 Thread Size X 31/32 Female Thread ID X 1-1/32" Male Thread OD; Female British Standard Parallel Pipe O-Ring Swivel; Straight