GATES
GATES
12GS-25FDHORX
GATES GATES
Description
RO GS1225FDHORX/36B
Pipe Connector; Female DIN 24 Deg Cone Swivel-Heavy Series With O-Ring-Straight; M36X2.0 Thread Size; 1.339 Female Thread ID; 1.417" Male Thread OD
Part #
7347-19215-5
BDI #
1481383
Details
1361.63
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Fittings-And-Adapters/12GS-25FDHORX/p/1481383
Your Price
Ft 1,362 / each
Ft 4,265 / each BDIExpress
Ft 4,265 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40172500
Weight / Kilogram
0.43
EAN
0072053437973
Product Group - BDI
F02172
Noun
Connector
Keyword String
Pipe
Weight / LBS
0.99
Product Detail
Pipe Connector
Product Specification
Pipe Connector; Female DIN 24 Deg Cone Swivel-Heavy Series With O-Ring-Straight; M36X2.0 Thread Size; 1.339 Female Thread ID; 1.417" Male Thread OD
Long Description
Pipe Connector; Female DIN 24 Deg Cone Swivel-Heavy Series With O-Ring-Straight; M36X2.0 Thread Size; 1.339 Female Thread ID; 1.417" Male Thread OD