GATES
GATES
16G-25FDHORX
GATES GATES
Description
RO G1625FDHORX/36B
Pipe Connector; Female DIN 24 Deg Cone Swivel-Heavy Series With O-Ring-Straight; M36X2.0 Thread Size; 1.339 Female Thread ID; 1.417" Male Thread OD
Part #
7100-19688-5
BDI #
1484173
Details
7611.0
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Fittings-And-Adapters/16G-25FDHORX/p/1484173
Your Price
Ft 7,611 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40172500
Weight / Kilogram
0.61
EAN
0072053571875
Product Group - BDI
F02172
Noun
Connector
Keyword String
Pipe
Weight / LBS
1.35
Product Detail
Pipe Connector
Product Specification
Pipe Connector; Female DIN 24 Deg Cone Swivel-Heavy Series With O-Ring-Straight; M36X2.0 Thread Size; 1.339 Female Thread ID; 1.417" Male Thread OD
Long Description
Pipe Connector; Female DIN 24 Deg Cone Swivel-Heavy Series With O-Ring-Straight; M36X2.0 Thread Size; 1.339 Female Thread ID; 1.417" Male Thread OD