QA1 PRECISION PROD
QA1 PRECISION PROD
1844-155
QA1 PRECISION PROD QA1 PRECISION PROD
Description
1844-155 TUBE ADAPTER FITTING ; 7/8" OD RH ALLOY STEEL POR
Tube Adapter; 3/8-24 Thread Size; 7/8" Outside Diameter; 0.065" Wall Thickness; Left Hand; Alloy Steel
Part #
1844-155
BDI #
23705710
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Fittings-And-Adapters/1844-155/p/23705710
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183109
Weight / Kilogram
0.156
EAN
0806990151186
Product Group - BDI
F02172
Harmonized Tariff Code
7412.20.00.90
Noun
Adapter
Keyword String
Tube
Manufacturer URL
https://www.qa1.net
Weight / LBS
0.344
Product Detail
Tube Adapter
Product Specification
3/8-24 Thread Size; 7/8" Outside Diameter; 0.065" Wall Thickness; Left Hand; Alloy Steel
Long Description
Tube Adapter; 3/8-24 Thread Size; 7/8" Outside Diameter; 0.065" Wall Thickness; Left Hand; Alloy Steel

