Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

G22357-3232 https://www.bdiexpress.com/medias/INDGATCPLGXX-GSP-FLH45-G22357-1ANGR-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg3N3xpbWFnZS9qcGVnfGFHVmlMMmd3Wmk4eE1ETXdORE13TXpreU16SXpNQzlKVGtSSFFWUkRVRXhIV0ZoZlIxTlFYMFpNU0RRMVgwY3lNak0xTjE4eFFVNUhVbDh6TURCNE16QXdMbXB3Wnd8NzE5NjYzMjhlNWIzNGIxYTQ1OGU0NzBjZjNiYTUwZmI2MjAyNjU5N2Q0NDVhNmI2MmEwYzExNTdhMTc5MzFiYQ
1104174 Fittings And Adapters 

GATES GATES

G22357-3232

Description

32GSP-32FLH45-066 HOSE COUPLING ; NON-RETURNABLE CODE 62 O-RING FLANGE

Hose Coupling; Global Spiral Plus; 2" Hose Inside Diameter; Flange To Code 62 O-Ring Fitting Type; Bent Tube Configuration; 45 Deg Angle; Steel; TuffCoat Plated; O-Ring Seal Type; 0.5" Flange Thickness; 3.13" Flange Diameter; No.32 FLH End Connection; 7.055" Cutoff Size; 10.669" Length2.598" Drop Size

Part #

G22357-3232

BDI #
1104174

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
2.56
EAN
0770075374565
Product Group - BDI
F02172
Harmonized Tariff Code
7326.90.86.88
Noun
Coupling
Keyword String
Hose
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
G22357-3232
Manufacturer Internal Number
734751805
Weight / LBS
5.65
Product Detail
Hose Coupling
Product Specification
Global Spiral Plus; 2" Hose Inside Diameter; Flange To Code 62 O-Ring Fitting Type; Bent Tube Configuration; 45 Deg Angle; Steel; TuffCoat Plated; O-Ring Seal Type; 0.5" Flange Thickness; 3.13" Flange Diameter; No.32 FLH End Connection; 7.055" Cutoff Size; 10.669" Length2.598" Drop Size
Long Description
Hose Coupling; Global Spiral Plus; 2" Hose Inside Diameter; Flange To Code 62 O-Ring Fitting Type; Bent Tube Configuration; 45 Deg Angle; Steel; TuffCoat Plated; O-Ring Seal Type; 0.5" Flange Thickness; 3.13" Flange Diameter; No.32 FLH End Connection; 7.055" Cutoff Size; 10.669" Length2.598" Drop Size