

GATES
GATES
G25181-1212X
GATES GATES
Description
12G-12FJX90L XBULK FITTING ; MEGACRIMP FML JIC 37 FLARE SWIVEL 35/PAK
Hose Coupling; Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.752" Hose Inside Diameter; JIC 37 Deg Flare Fitting Type; Bent Tube Configuration; 90 Deg Angle; Steel; TuffCoat Plated; Mated Angle Seal Type; 37 Deg Mating Angle; Standard Nose Seat; Swivel; No.12 FJX End Connection Type; 1-1/16"-12 End Connection Size; 1.26" Nut Size; 2.811" Cutoff Size; 4.819" Length3.78" Drop Size
Part #
G25181-1212X
BDI #
1092589
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Fittings-And-Adapters/G25181-1212X/p/1092589
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.43
EAN
0770075430025
Product Group - BDI
F02172
Harmonized Tariff Code
8412.90.90.15
Noun
Coupling
Keyword String
Hose
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
G25181-1212X
Manufacturer Internal Number
71034746
Weight / LBS
0.94
Product Detail
Hose Coupling
Product Specification
Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.752" Hose Inside Diameter; JIC 37 Deg Flare Fitting Type; Bent Tube Configuration; 90 Deg Angle; Steel; TuffCoat Plated; Mated Angle Seal Type; 37 Deg Mating Angle; Standard Nose Seat; Swivel; No.12 FJX End Connection Type; 1-1/16"-12 End Connection Size; 1.26" Nut Size; 2.811" Cutoff Size; 4.819" Length3.78" Drop Size
Long Description
Hose Coupling; Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.752" Hose Inside Diameter; JIC 37 Deg Flare Fitting Type; Bent Tube Configuration; 90 Deg Angle; Steel; TuffCoat Plated; Mated Angle Seal Type; 37 Deg Mating Angle; Standard Nose Seat; Swivel; No.12 FJX End Connection Type; 1-1/16"-12 End Connection Size; 1.26" Nut Size; 2.811" Cutoff Size; 4.819" Length3.78" Drop Size