

GATES
GATES
G60447-1212
GATES GATES
Description
12MJ-12BKHD90 HOSE ADAPTER ; MJIC 37 FLARE TO MJIC 37 FLARE
Hydraulic Adapter; SAE To SAE Adapter; Male JIC 37 Deg Flare To Male JIC 37 Deg Flare Bulkhead To 90 Deg; Block Configuration; 90 Deg Angle; Steel Material; 12 End Size 1; MJ End Type 1; 1-1/16"-12 Thread Size 1; 12 End Size 2; BKHD End Type 2; 1-1/16"-12 Thread Size 2; For Easy Assembly On Medium, High, Very High and Extremely High Pressure Hose
Part #
G60447-1212
BDI #
1093191
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Fittings-And-Adapters/G60447-1212/p/1093191
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131600
Weight / Kilogram
0.34
EAN
0072053439830
Product Group - BDI
F02172
Harmonized Tariff Code
7326.90.86.88
Noun
Adapter
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Product Detail
Hydraulic Adapter
Product Specification
SAE To SAE Adapter; Male JIC 37 Deg Flare To Male JIC 37 Deg Flare Bulkhead To 90 Deg; Block Configuration; 90 Deg Angle; Steel Material; 12 End Size 1; MJ End Type 1; 1-1/16"-12 Thread Size 1; 12 End Size 2; BKHD End Type 2; 1-1/16"-12 Thread Size 2
Long Description
Hydraulic Adapter; SAE To SAE Adapter; Male JIC 37 Deg Flare To Male JIC 37 Deg Flare Bulkhead To 90 Deg; Block Configuration; 90 Deg Angle; Steel Material; 12 End Size 1; MJ End Type 1; 1-1/16"-12 Thread Size 1; 12 End Size 2; BKHD End Type 2; 1-1/16"-12 Thread Size 2; For Easy Assembly On Medium, High, Very High and Extremely High Pressure Hose