SMC
SMC
KQ2V07-34AS
SMC SMC
Description
KQ2V07-34AS TUBE ELBOW ; 90 DEG UNIVERSAL 8MM TUBE OD R1/8"
Tube Connector; 1/4" Tube OD; 1/8 NPT Thread; 90 Deg Angle; No Finish; POM/PBT/Brass; General Purpose; One Touch; Air-60C/Water 40C; 1.0 MPa Working Pressure superceeds old part number KQ2V07-34S
Part #
KQ2V07-34AS
BDI #
17947673
Details
2946.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Fittings-And-Adapters/KQ2V07-34AS/p/17947673
Your Price
Ft 2,946 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183110
Weight / Kilogram
0.014
Product Group - BDI
F02172
Noun
Connector
Keyword String
Tube
Product Detail
Tube Connector
Product Specification
1/4" Tube OD; 1/8 NPT Thread; 90 Deg Angle; No Finish; POM/PBT/Brass; General Purpose; One Touch; Air-60C/Water 40C; 1.0 MPa Working Pressure superceeds old part number KQ2V07-34S
Long Description
Tube Connector; 1/4" Tube OD; 1/8 NPT Thread; 90 Deg Angle; No Finish; POM/PBT/Brass; General Purpose; One Touch; Air-60C/Water 40C; 1.0 MPa Working Pressure superceeds old part number KQ2V07-34S