Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KQG2H06-00 https://www.bdiexpress.com/medias/INDSMCFITGXX-KQG2H06-00-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwOXxpbWFnZS9qcGVnfGFERTNMMmd4WXk4NU5UTXpOVEV3TVRJek5UVXdMbXB3Wnd8YmFiMjhhMGY0YjgwZDMyODIyZDFhZTJiYTFjYmEwMzM1YTQ3NmM0NmJlNTdjNGI5OTNlMjEyMjFkMzdiYTNhMQ
17949564 Fittings And Adapters 

SMC SMC

KQG2H06-00

Description

KQG2H06-00 TUBE UNION ; 6MM TUBING OD

Tube Connector; Straight; 6MM Tube OD; 316 Stainless Steel; -100kPa to 1MPa Operating Pressure; Air/Water/Steam Fluid; 12MM Diameter; 28.2MM Length; -5 to 150 Degree C Temperature

Part #

KQG2H06-00

BDI #
17949564

Details

7998.0 HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Ft 7,998 / each BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40183110
Weight / Kilogram
0.016
Product Group - BDI
F02172
Noun
Connector
Keyword String
Tube
Product Detail
Tube Connector
Product Specification
Straight; 6MM Tube OD; 316 Stainless Steel; -100kPa to 1MPa Operating Pressure; Air/Water/Steam Fluid; 12MM Diameter; 28.2MM Length; -5 to 150 Degree C Temperature
Long Description
Tube Connector; Straight; 6MM Tube OD; 316 Stainless Steel; -100kPa to 1MPa Operating Pressure; Air/Water/Steam Fluid; 12MM Diameter; 28.2MM Length; -5 to 150 Degree C Temperature