

CONTINENTAL
CONTINENTAL
1-3/8INX175FT REDWING FUEL OIL FXF
CONTINENTAL CONTINENTAL
Description
1-3/8IN REDWING FUEL OIL FXF HOSE ASSY ; NON-RETURNABLE 175FT L RED SBR
Hose Assembly; Petroleum; 1-3/8" Inside Diameter; 1.88" Outside Diameter; 175FT Length; Red; 1-3/8" Female Both Ends; -40 To 140 Deg F Operating Pressure
Part #
1-3/8INX175FT REDWING FUEL OIL FXF
BDI #
24572715
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/1-3-8INX175FT-REDWING-FUEL-OIL-FXF/p/24572715
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
62.236
EAN
0037256123085
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
175
Length - Meter
53.34
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Red
Fittings Used on Ends
1-3/8" Female Both Ends
Operating Temperature Range
-40 To 140 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Home Delivery | Commercial and Industrial Service
Inch - Metric
Inch
Other Features
2 Synthetic Yarn Braid Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Petroleum
Manufacturer URL
https://www.continental.com
Weight / LBS
122.5
Long Description
Hose Assembly; Petroleum; 1-3/8" Inside Diameter; 1.88" Outside Diameter; 175FT Length; Red; 1-3/8" Female Both Ends; -40 To 140 Deg F Operating Pressure
Inside Diameter
0.625 Inch | 15.875 Millimeter
Outside Diameter
1.88 Inch | 47.752 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh