

CONTINENTAL
CONTINENTAL
1-3/8X100FT RDWING HIGH DURO A/S RED MXF
CONTINENTAL CONTINENTAL
Description
1-3/8IN RDWING HIGH DURO A/S RED MXF ; NON-RETURNABLE HOSE 100FT L PETROLEUM
Hose Assembly; Oil; 1-3/8" Inside Diameter; 0" Outside Diameter; 100FT Length; Red; 1-3/8" Male X 1-3/8" Female; -40 To 200 Deg F Operating Pressure
Part #
1-3/8X100FT RDWING HIGH DURO A/S RED MXF
BDI #
24580435
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/1-3-8X100FT-RDWING-HIGH-DURO-A-S-RED-MXF/p/24580435
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
36.548
EAN
0037256580659
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
100
Length - Meter
30.48
Type of Hose
Oil
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Red
Fittings Used on Ends
1-3/8" Male X 1-3/8" Female
Operating Temperature Range
-40 To 200 Deg F
Operating Pressure
245 PSI | 17 Bar
Typical Use
Transfer and Delivery Fuel Oil
Inch - Metric
Inch
Other Features
Braided Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Oil
Manufacturer URL
https://www.continental.com
Long Description
Hose Assembly; Oil; 1-3/8" Inside Diameter; 0" Outside Diameter; 100FT Length; Red; 1-3/8" Male X 1-3/8" Female; -40 To 200 Deg F Operating Pressure
Outside Diameter
0 Inch | 0 Millimeter
Inside Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh