

CONTINENTAL
CONTINENTAL
1/4INX25FT NEPTUNE 3000 GRAY MXMS KGS
CONTINENTAL CONTINENTAL
Description
1/4INX25FT NEPTUNE 3000 GRAY MXMS KGS ; POR CLEANING EQUIPMENT HOSE ASSEMBLY SBR
Hose Assembly; Cleaning Equipment; 1/4" Inside Diameter; 0.53" Outside Diameter; 25FT Length; Gray; 1/4" M X 1/4" MS; -20 To 250 Deg F Operating Pressure
Part #
1/4INX25FT NEPTUNE 3000 GRAY MXMS KGS
BDI #
24571728
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/1-4INX25FT-NEPTUNE-3000-GRAY-MXMS-KGS/p/24571728
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
2.067
EAN
0037256498619
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
25
Length - Meter
7.62
Type of Hose
Cleaning Equipment
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Gray
Fittings Used on Ends
1/4" M X 1/4" MS
Operating Temperature Range
-20 To 250 Deg F
Operating Pressure
3000 PSI | 210 Bar
Typical Use
Pressure Washer Machine
Inch - Metric
Inch
Other Features
1 Steel Wire Braid Reinforcement | With Kink Guard
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Cleaning Equipment
Manufacturer URL
https://www.continental.com
Weight / LBS
3.75
Long Description
Hose Assembly; Cleaning Equipment; 1/4" Inside Diameter; 0.53" Outside Diameter; 25FT Length; Gray; 1/4" M X 1/4" MS; -20 To 250 Deg F Operating Pressure
Outside Diameter
0.53 Inch | 13.462 Millimeter
Inside Diameter
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh