

CONTINENTAL
CONTINENTAL
1/4INX50FT VARIFLEX RED 300 MXM 1/4NPT
CONTINENTAL CONTINENTAL
Description
1/4IN VARIFLEX RED 300 MXM 1/4NPT HOSE ; POR NON-RETURNABLE SBR CCCT 200 MOQ
Hose Assembly; Air and Multi Purpose; 1/4" Inside Diameter; 0.54" Outside Diameter; 50FT Length; Red; 1/4" Male Both Ends; -20 To 190 Deg F Operating Pressure
Part #
1/4INX50FT VARIFLEX RED 300 MXM 1/4NPT
BDI #
24573946
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/1-4INX50FT-VARIFLEX-RED-300-MXM-1-4NPT/p/24573946
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
2.626
EAN
0037256234040
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Air and Multi Purpose
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Red
Fittings Used on Ends
1/4" Male Both Ends
Operating Temperature Range
-20 To 190 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Industrial Air Service | Compressor Lines | Pneumatic Tools | Low-Pressure Spray
Inch - Metric
Inch
Other Features
Spiral Synthetic Yarn Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Air and Multi Purpose
Manufacturer URL
https://www.continental.com
Weight / LBS
7
Long Description
Hose Assembly; Air and Multi Purpose; 1/4" Inside Diameter; 0.54" Outside Diameter; 50FT Length; Red; 1/4" Male Both Ends; -20 To 190 Deg F Operating Pressure
Outside Diameter
0.54 Inch | 13.716 Millimeter
Inside Diameter
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh