CONTINENTAL
CONTINENTAL
1X12FT6IN FLEXST 250 STEAM BLK MXMCRMP
CONTINENTAL CONTINENTAL
Description
1X12FT6IN FLEXST 250 STEAM BLK MXMCRMP ; POR HOSE ASSEMBLY SYNTHETIC RUBBER
Hose Assembly; Steam; 1" Inside Diameter; 1.63" Outside Diameter; 12.5FT Length; Black; 1" Male Both Ends; -40 To 450 Deg F Operating Pressure
Part #
1X12FT6IN FLEXST 250 STEAM BLK MXMCRMP
BDI #
24575761
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/1X12FT6IN-FLEXST-250-STEAM-BLK-MXMCRMP/p/24575761
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
6.505
EAN
0037256510519
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
12.5
Length - Meter
3.81
Type of Hose
Steam
Inner Material
Synthetic Rubber
Outer Material
Synthetic Rubber
Color
Black
Fittings Used on Ends
1" Male Both Ends
Operating Temperature Range
-40 To 450 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
Refineries | Shipyards | Chemical Plants | Steel Mills | Foundries and Heavy Industrial
Inch - Metric
Inch
Other Features
1 or 2 Steel Wire Braids Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Steam
Manufacturer URL
https://www.continental.com
Weight / LBS
11.375
Long Description
Hose Assembly; Steam; 1" Inside Diameter; 1.63" Outside Diameter; 12.5FT Length; Black; 1" Male Both Ends; -40 To 450 Deg F Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.63 Inch | 41.402 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh