CONTINENTAL
CONTINENTAL
1X150 REDWING FUEL OIL HIGH DURO A/SMMOT
CONTINENTAL CONTINENTAL
Description
1IN REDWING HIGH DURO A/S HOSE ; NON-RETURNABLE OIL SBR 14 MOQ
Hose Assembly; Oil; 1" Inside Diameter; 0" Outside Diameter; 150FT Length; Red; 1" MNPT Both Ends; -40 To 200 Deg F Operating Pressure
Part #
1X150 REDWING FUEL OIL HIGH DURO A/SMMOT
BDI #
24577285
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/1X150-REDWING-FUEL-OIL-HIGH-DURO-A-SMMOT/p/24577285
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142006
Weight / Kilogram
45.014
EAN
0037256516122
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
150
Length - Meter
45.72
Type of Hose
Oil
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Red
Fittings Used on Ends
1" MNPT Both Ends
Operating Temperature Range
-40 To 200 Deg F
Operating Pressure
245 PSI | 17 Bar
Typical Use
Transfer and Delivery Fuel Oil
Inch - Metric
Inch
Other Features
Braided Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Oil
Manufacturer URL
https://www.continental.com
Long Description
Hose Assembly; Oil; 1" Inside Diameter; 0" Outside Diameter; 150FT Length; Red; 1" MNPT Both Ends; -40 To 200 Deg F Operating Pressure
Outside Diameter
0 Inch | 0 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh