Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/hu/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 1X2FT FLEXSTEEL 250 STEAM BLACK M/F CRMP
24576375 Hose Assemblies 

CONTINENTAL CONTINENTAL

1X2FT FLEXSTEEL 250 STEAM BLACK M/F CRMP

Description

1X2FT FLEXSTEEL 250 STEAM BLACK M/F CRMP ; POR HOSE ASSEMBLY SYNTHETIC RUBBER

Hose Assembly; Steam; 1" Inside Diameter; 1.63" Outside Diameter; 2FT Length; Black; 1" Male X 1" Female Crimp; -40 To 450 Deg F Operating Pressure

Part #

1X2FT FLEXSTEEL 250 STEAM BLACK M/F CRMP

BDI #
24576375

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
2.824
EAN
0037256512742
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
2
Length - Meter
0.61
Type of Hose
Steam
Inner Material
Synthetic Rubber
Outer Material
Synthetic Rubber
Color
Black
Fittings Used on Ends
1" Male X 1" Female Crimp
Operating Temperature Range
-40 To 450 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
Refineries | Shipyards | Chemical Plants | Steel Mills | Foundries and Heavy Industrial 
Inch - Metric
Inch
Other Features
1 or 2 Steel Wire Braids Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Steam
Manufacturer URL
https://www.continental.com
Weight / LBS
1.82
Long Description
Hose Assembly; Steam; 1" Inside Diameter; 1.63" Outside Diameter; 2FT Length; Black; 1" Male X 1" Female Crimp; -40 To 450 Deg F Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.63 Inch | 41.402 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh