Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

27492 https://www.bdiexpress.com/medias/INDGATASSYXX-STRIPE-3215-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk3MnxpbWFnZS9qcGVnfGFESm1MMmd5WlM4eE1UQXdOREk1T0RneU1UWTJNaTlKVGtSSFFWUkJVMU5aV0ZoZlUxUlNTVkJGWHpNeU1UVmZVa1JmTXpBd2VETXdNQzVxY0djfDFkZWU3YWQwYjRmMjQzZDJiYmFjNzlmMWJmNzE2NTc5NzgzYzI5YWRhODMwNzY4NmY1ZjBiMGEwMGI4M2VhOWY
20891682 Hose Assemblies 

GATES GATES

27492

Description

27492 ; POR SAFETY STRIPE AIR HOSE

Air Hose Assembly; 1/2" Inside Diameter; 0.84" Outside Diameter; 50FT Length; Red; 1/2-14 MNPT Both Ends; 300 PSI | 20.7 Bar Operating Pressure

Part #

27492

BDI #
20891682

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.005
EAN
0072053080971
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Air
Outer Material
EPDM
Color
Red
Fittings Used on Ends
1/2-14 MNPT Both Ends
Operating Temperature Range
-40 To 200 Deg F
Operating Pressure
300 PSI | 20.7 Bar
Typical Use
Garage and Service Station Air Impact Tool
Inch - Metric
Inch
Category - BDI
Hose Assembly
Harmonized Tariff Code
3917.23.00.00
Noun
Assembly
Keyword String
Hose Air
Manufacturer URL
https://www.gates.com
Weight / LBS
10.54
Long Description
Air Hose Assembly; 1/2" Inside Diameter; 0.84" Outside Diameter; 50FT Length; Red; 1/2-14 MNPT Both Ends; 300 PSI | 20.7 Bar Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.84 Inch | 21.336 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh