CONTINENTAL
CONTINENTAL
3/4INX12FT FLEXSTEEL FUTURA BLACK MSXMS
CONTINENTAL CONTINENTAL
Description
3/4IN FLXSTL FUTURA BLACK MSXMS HOSE ; NON-RETURNABLE 12FT L10 MOQ
Hose Assembly; Petroleum; 3/4" Inside Diameter; 1.13" Outside Diameter; 12FT Length; Black; 3/4" MS Both Ends; -40 To 140 Deg F Operating Pressure
Part #
3/4INX12FT FLEXSTEEL FUTURA BLACK MSXMS
BDI #
24572973
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/3-4INX12FT-FLEXSTEEL-FUTURA-BLACK-MSXMS/p/24572973
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
3.067
EAN
0037256506079
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
12
Length - Meter
3.658
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Black
Fittings Used on Ends
3/4" MS Both Ends
Operating Temperature Range
-40 To 140 Deg F
Operating Pressure
50 PSI | 3 Bar
Typical Use
Dispensing
Inch - Metric
Inch
Other Features
Wire Braid Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Petroleum
Manufacturer URL
https://www.continental.com
Weight / LBS
5.4
Long Description
Hose Assembly; Petroleum; 3/4" Inside Diameter; 1.13" Outside Diameter; 12FT Length; Black; 3/4" MS Both Ends; -40 To 140 Deg F Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.13 Inch | 28.702 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh