CONTINENTAL
CONTINENTAL
3/4INX25FT HYDROCARBON DRAIN BLUE 300MXM
CONTINENTAL CONTINENTAL
Description
3/4IN HYDROCARBON DRAIN BLUE 300MXM HOSE ; POR NON-RETURNABLE WATER SPRAY 25' L
Hose Assembly; Special; 3/4" Inside Diameter; 1.33" Outside Diameter; 25FT Length; Blue; 3/4" Male Both Ends; -25 To 350 Deg F Operating Pressure
Part #
3/4INX25FT HYDROCARBON DRAIN BLUE 300MXM
BDI #
24578038
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/3-4INX25FT-HYDROCARBON-DRAIN-BLUE-300MXM/p/24578038
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
6.356
EAN
0037256519529
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
25
Length - Meter
7.62
Type of Hose
Special
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Blue
Fittings Used on Ends
3/4" Male Both Ends
Operating Temperature Range
-25 To 350 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Industrial
Inch - Metric
Inch
Other Features
2 Spiral-Plied Steel Wires Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Special
Manufacturer URL
https://www.continental.com
Weight / LBS
15.75
Long Description
Hose Assembly; Special; 3/4" Inside Diameter; 1.33" Outside Diameter; 25FT Length; Blue; 3/4" Male Both Ends; -25 To 350 Deg F Operating Pressure
Outside Diameter
1.33 Inch | 33.782 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh