

CONTINENTAL
CONTINENTAL
3/4INX50FT FIRE ENGINE BOOSTER 800 MXF
CONTINENTAL CONTINENTAL
Description
3/4IN FIRE ENGINE BOOSTER 800 MXF HOSE ; NON-RETURNABLE 50FT L RED SBR
Hose Assembly; Special; 3/4" Inside Diameter; 1-1/4" Outside Diameter; 50FT Length; Red; 3/4" Male X 3/4" Female; 0 To 180 Deg F Operating Pressure
Part #
3/4INX50FT FIRE ENGINE BOOSTER 800 MXF
BDI #
24573121
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/3-4INX50FT-FIRE-ENGINE-BOOSTER-800-MXF/p/24573121
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
11.616
EAN
0037256211881
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Special
Inner Material
Synthetic Rubber
Outer Material
Synthetic Rubber
Color
Red
Fittings Used on Ends
3/4" Male X 3/4" Female
Operating Temperature Range
0 To 180 Deg F
Operating Pressure
800 PSI | 55 Bar
Typical Use
Heavy-duty Industrial | Municipal Operation
Inch - Metric
Inch
Other Features
2 Synthetic Yarn Braid Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Special
Manufacturer URL
https://www.continental.com
Weight / LBS
21
Long Description
Hose Assembly; Special; 3/4" Inside Diameter; 1-1/4" Outside Diameter; 50FT Length; Red; 3/4" Male X 3/4" Female; 0 To 180 Deg F Operating Pressure
Outside Diameter
1.25 Inch | 31.75 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh