

CONTINENTAL
CONTINENTAL
3/4INX50FT JACKHAMMER YELLOW 300 BALE
CONTINENTAL CONTINENTAL
Description
3/4X50FT JACKHAMMER YELLOW 300 BALE HOSE ; POR MULTI-PURPOSE SYNTHETIC RUBBER
Air and Multipurpose Hose Assembly; 3/4" Inside Diameter; 1.1" Outside Diameter; 50FT Length; Yellow; Universal Coupling Crimped; 300 PSI | 20.7 Bar Operating Pressure
Part #
3/4INX50FT JACKHAMMER YELLOW 300 BALE
BDI #
24578327
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/3-4INX50FT-JACKHAMMER-YELLOW-300-BALE/p/24578327
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
9.36
EAN
0037256578045
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Air and Multipurpose
Inner Material
EPDM
Outer Material
EPDM
Color
Yellow
Fittings Used on Ends
Universal Coupling Crimped
Operating Temperature Range
-40 To 210 Deg F
Operating Pressure
300 PSI | 20.7 Bar
Typical Use
Air Tool
Inch - Metric
Inch
Other Features
4 Spiral Textile Layer Construction Reinforcement
Category - BDI
Hose Assembly
Harmonized Tariff Code
4009.22.00.50
Noun
Assembly
Keyword String
Hose Air and Multipurpose
Manufacturer URL
https://www.continental.com
Weight / LBS
19.25
Long Description
Air and Multipurpose Hose Assembly; 3/4" Inside Diameter; 1.1" Outside Diameter; 50FT Length; Yellow; Universal Coupling Crimped; 300 PSI | 20.7 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.1 Inch | 27.94 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh