Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3/4INX50FT SURELINE BLACK 150 MXF https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-SURE-MXF-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM3M3xpbWFnZS9qcGVnfGFEUmtMMmd4Wmk4eE1EazNOek0wTURVNE9EQTJNaTlKVGtSRFZFaEJVMU5aV0ZoZlNFOVRSVjlUVlZKRlgwMVlSbDlDVEV0Zk16QXdlRE13TUM1cWNHY3w2Y2VlZTJhN2Q3NTQyNzEwZTI4MDhjNGFmY2E3NGZmMmNiZWM2M2IwNGFlY2EzZTZjNTc5MmRkOWVlMDU0NmQz
24574654 Hose Assemblies 

CONTINENTAL CONTINENTAL

3/4INX50FT SURELINE BLACK 150 MXF

Description

3/4IN SURELINE BLACK 150 MXF HOSE ; NON-RETURNABLE MULTI-PURPOSE 50FT L SBR

Hose Assembly; Water; 3/4" Inside Diameter; 1.08" Outside Diameter; 50FT Length; Black; 3/4" Male X 3/4" Female; -40 To 190 Deg F Operating Pressure

Part #

3/4INX50FT SURELINE BLACK 150 MXF

BDI #
24574654

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
7.824
EAN
0037256387715
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Water
Inner Material
EPDM
Outer Material
EPDM
Color
Black
Fittings Used on Ends
3/4" Male X 3/4" Female
Operating Temperature Range
-40 To 190 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Industrial | Construction | Agricultural Water Discharge
Inch - Metric
Inch
Other Features
Spiral Synthetic Yarn Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Water
Manufacturer URL
https://www.continental.com
Weight / LBS
16.5
Long Description
Hose Assembly; Water; 3/4" Inside Diameter; 1.08" Outside Diameter; 50FT Length; Black; 3/4" Male X 3/4" Female; -40 To 190 Deg F Operating Pressure
Outside Diameter
1.08 Inch | 27.432 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh