

CONTINENTAL
CONTINENTAL
3/4INX6FT FLEXSTEEL FUTURA YELLOW MXMS
CONTINENTAL CONTINENTAL
Description
3/4IN FLEXSTEEL FUTURA YELLOW MXMS HOSE ; NON-RETURNABLE PETROLEUM SBR 10 MOQ
Hose Assembly; Petroleum; 3/4" Inside Diameter; 1.14" Outside Diameter; 6FT Length; Black; 3/4" M X 3/4" MS; -40 To 140 Deg F Operating Pressure
Part #
3/4INX6FT FLEXSTEEL FUTURA YELLOW MXMS
BDI #
24578149
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/3-4INX6FT-FLEXSTEEL-FUTURA-YELLOW-MXMS/p/24578149
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
1.844
EAN
0037256520006
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
6
Length - Meter
1.829
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Black
Fittings Used on Ends
3/4" M X 3/4" MS
Operating Temperature Range
-40 To 140 Deg F
Operating Pressure
50 PSI | 3 Bar
Typical Use
Dispensing
Inch - Metric
Inch
Other Features
Wire Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Petroleum
Manufacturer URL
https://www.continental.com
Weight / LBS
2.52
Long Description
Hose Assembly; Petroleum; 3/4" Inside Diameter; 1.14" Outside Diameter; 6FT Length; Black; 3/4" M X 3/4" MS; -40 To 140 Deg F Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.14 Inch | 28.956 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh