CONTINENTAL
CONTINENTAL
3/4INX8FT6IN FLEXSTEEL FUTURA GN MXMS
CONTINENTAL CONTINENTAL
Description
3/46IN FLXSTL FUTURA GN MXMS HOSE ; NON-RETURNABLE 8FT L SBR
Hose Assembly; Petroleum; 3/4" Inside Diameter; 1.13" Outside Diameter; 8.5FT Length; Green; 3/4" M X 3/4" MS; -40 To 140 Deg F Operating Pressure
Part #
3/4INX8FT6IN FLEXSTEEL FUTURA GN MXMS
BDI #
24573039
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/3-4INX8FT6IN-FLEXSTEEL-FUTURA-GN-MXMS/p/24573039
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
2.32
EAN
0037256497193
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
8.5
Length - Meter
2.591
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Green
Fittings Used on Ends
3/4" M X 3/4" MS
Operating Temperature Range
-40 To 140 Deg F
Operating Pressure
50 PSI | 3 Bar
Typical Use
Dispensing
Inch - Metric
Inch
Other Features
Wire Braid Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Petroleum
Manufacturer URL
https://www.continental.com
Weight / LBS
3.825
Long Description
Hose Assembly; Petroleum; 3/4" Inside Diameter; 1.13" Outside Diameter; 8.5FT Length; Green; 3/4" M X 3/4" MS; -40 To 140 Deg F Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.13 Inch | 28.702 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh