Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3/4X50FT FLEXSTEEL MINE SPRAY 1000 MXM https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-FLE-MXM-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0MDZ8aW1hZ2UvanBlZ3xhRGRoTDJoak5pOHhNRGszTWpnd05EVXhNemd5TWk5SlRrUkRWRWhCVTFOWldGaGZTRTlUUlY5R1RFVmZUVmhOWDFsTVYxOHpNREI0TXpBd0xtcHdad3xhYjQ3YTI1YTgzMTFhOTQyNWI5YzRkOTQ3Nzc1YWEzZjMxOTllNjE2MGNiYThjNmY3NTU5YTU4YzQwZGYzNmUy
24575639 Hose Assemblies 

CONTINENTAL CONTINENTAL

3/4X50FT FLEXSTEEL MINE SPRAY 1000 MXM

Description

3/4IN FLEXSTEEL MINE SPRAY 1000 MXM HOSE ; NON-RETURNABLE 50FT L SBR 20 MOQ

Hose Assembly; Mine Spray; 3/4" Inside Diameter; 1.14" Outside Diameter; 50FT Length; Yellow; 3/4" Male Both Ends; -20 To 210 Deg F Operating Pressure

Part #

3/4X50FT FLEXSTEEL MINE SPRAY 1000 MXM

BDI #
24575639

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
10.484
EAN
0037256509896
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Mine Spray
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Yellow
Fittings Used on Ends
3/4" Male Both Ends
Operating Temperature Range
-20 To 210 Deg F
Operating Pressure
1000 PSI | 70 Bar
Typical Use
General Underground Water Spray Service | Mechanical Mining Machine
Inch - Metric
Inch
Other Features
1 Steel Wire Braid Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Mine Spray
Manufacturer URL
https://www.continental.com
Weight / LBS
22
Long Description
Hose Assembly; Mine Spray; 3/4" Inside Diameter; 1.14" Outside Diameter; 50FT Length; Yellow; 3/4" Male Both Ends; -20 To 210 Deg F Operating Pressure
Outside Diameter
1.14 Inch | 28.956 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh