CONTINENTAL
CONTINENTAL
3/4X80FT FLEXSTEEL 250 STEAM RED MXMCRMP
CONTINENTAL CONTINENTAL
Description
3/4X80FT FLEXSTEEL 250 STEAM RED MXMCRMP ; POR HOSE ASSEMBLY SYNTHETIC RUBBER
Hose Assembly; Steam; 3/4" Inside Diameter; 1.28" Outside Diameter; 80FT Length; Red; 3/4" Male X 3/4" Male Crimp; -40 To 450 Deg F Operating Pressure
Part #
3/4X80FT FLEXSTEEL 250 STEAM RED MXMCRMP
BDI #
24575394
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/3-4X80FT-FLEXSTEEL-250-STEAM-RED-MXMCRMP/p/24575394
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
21.6
EAN
0037256508745
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
80
Length - Meter
24.384
Type of Hose
Steam
Inner Material
Synthetic Rubber
Outer Material
Synthetic Rubber
Color
Red
Fittings Used on Ends
3/4" Male X 3/4" Male Crimp
Operating Temperature Range
-40 To 450 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
Refineries | Shipyards | Chemical Plants | Steel Mills | Foundries and Heavy Industrial
Inch - Metric
Inch
Other Features
1 or 2 Steel Wire Braids Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Steam
Manufacturer URL
https://www.continental.com
Weight / LBS
46.4
Long Description
Hose Assembly; Steam; 3/4" Inside Diameter; 1.28" Outside Diameter; 80FT Length; Red; 3/4" Male X 3/4" Male Crimp; -40 To 450 Deg F Operating Pressure
Outside Diameter
1.28 Inch | 32.512 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh