

CONTINENTAL
CONTINENTAL
3/8INX100FT NEPTUNE 1500 GRAY MSXMS KGS
CONTINENTAL CONTINENTAL
Description
3/8INX100FT NEPTUNE 1500 GRAY MSXMS KGS ; POR CLEANING EQUIPMENT HOSE ASSEMBLY SBR
Hose Assembly; Cleaning Equipment; 3/8" Inside Diameter; 0-3/4" Outside Diameter; 100FT Length; Gray; 3/8" MS Both Ends; -20 To 250 Deg F Operating Pressure
Part #
3/8INX100FT NEPTUNE 1500 GRAY MSXMS KGS
BDI #
24575184
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/3-8INX100FT-NEPTUNE-1500-GRAY-MSXMS-KGS/p/24575184
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
9.083
EAN
0037256507687
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
100
Length - Meter
30.48
Type of Hose
Cleaning Equipment
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Gray
Fittings Used on Ends
3/8" MS Both Ends
Operating Temperature Range
-20 To 250 Deg F
Operating Pressure
1500 PSI | 104 Bar
Typical Use
Pressure Washer Machine
Inch - Metric
Inch
Other Features
1 Wire Synthetic Yarn Braid Reinforcement | With Kink Guard
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Cleaning Equipment
Manufacturer URL
https://www.continental.com
Weight / LBS
18
Long Description
Hose Assembly; Cleaning Equipment; 3/8" Inside Diameter; 0-3/4" Outside Diameter; 100FT Length; Gray; 3/8" MS Both Ends; -20 To 250 Deg F Operating Pressure
Outside Diameter
0.75 Inch | 19.05 Millimeter
Inside Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh