Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3/8INX75FT NEPTUNE 3000 BLACK MXMS KG https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-NEPTUNE-3000-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0NzV8aW1hZ2UvanBlZ3xhR0kzTDJoa05TODVNelk0TmpBNU5qVXlOelkyTG1wd1p3fGE2OTQyNjdjY2YyN2QwOGY2OGFjZDdlMmFiZmY2ZmViYzAyOGRiY2UxMjhmMGVlYzYzMmJkZTUzYjFkYjFmYWM
423331 Hose Assemblies 

CONTINENTAL CONTINENTAL

3/8INX75FT NEPTUNE 3000 BLACK MXMS KG

Description

3/8IN NEPTUNE 3000 BLACK MXMS KG HOSE ; NON-RETURNABLE 75FT L

Specialty; 3/8" Inside Diameter; 0.69" Outside Diameter; 75FT Length; Black; 3/8" MNPT X 3/8" MSNPT; 3000 PSI - 210 Bar Operating Pressure

Part #

3/8INX75FT NEPTUNE 3000 BLACK MXMS KG

BDI #
423331

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
8.95
EAN
0037256126321
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
75
Length - Meter
22.86
Type of Hose
Specialty
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Fittings Used on Ends
3/8" MNPT X 3/8" MSNPT
Operating Temperature Range
-20 To 250 Deg F
Operating Pressure
3000 PSI | 210 Bar
Typical Use
Pressure Washer Machine
Inch - Metric
Inch
Other Features
1 Steel Wire Braid | Medium Oil Resistance
Category - BDI
Hose Assembly
Harmonized Tariff Code
4009.22.00.50
Noun
Assembly
Keyword String
Hose Specialty
Manufacturer URL
Manufacturer Internal Number
20023573
Weight / LBS
19.734
Long Description
Specialty; 3/8" Inside Diameter; 0.69" Outside Diameter; 75FT Length; Black; 3/8" MNPT X 3/8" MSNPT; 3000 PSI - 210 Bar Operating Pressure
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.69 Inch | 17.526 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh