Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3/8X50FT GORILLA YELLOW 500 1/4NPT 600V https://www.bdiexpress.com/medias/INDCTHHOSEXX-24580629-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM4NHxpbWFnZS9qcGVnfGFESmxMMmhoWVM4eE1EVTBPRGs1TlRJNU16SXhOQzlKVGtSRFZFaElUMU5GV0ZoZk1qUTFPREEyTWpsZk16QXdlRE13TUM1cWNHY3xmNjA5MjRhYWY3OGFiZWJjMmM1ZjlmMGEzYjg3NjAxZDFlMDZiNGQ3NjhkZWVmMGU3YWIyYjQ2MDYwYmFiZWM2
24580629 Hose Assemblies 

CONTINENTAL CONTINENTAL

3/8X50FT GORILLA YELLOW 500 1/4NPT 600V

Description

3/8IN GORILLA YELLOW 500 1/4NPT 600V ; NON-RETURNABLE 50FT L SBR LBR

Hose Assembly; Air and Multi Purpose; 3/8" Inside Diameter; 0.73" Outside Diameter; 50FT Length; Yellow; 1/4" NPT; -20 To 190 Deg F Operating Pressure

Part #

3/8X50FT GORILLA YELLOW 500 1/4NPT 600V

BDI #
24580629

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
4.23
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Air and Multi Purpose
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Yellow
Fittings Used on Ends
1/4" NPT Both Ends
Operating Temperature Range
-20 To 190 Deg F
Operating Pressure
500 PSI | 34 Bar
Typical Use
Factories | Construction | Agriculture | Quarries | Mines | Railroads | The Oil and Gas Industry and Shipbuilding
Inch - Metric
Inch
Other Features
600V Voltage | 2 Inch Braided Synthetic Yarn | Spiral Aramid Yarn Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Air and Multi Purpose
Manufacturer URL
https://www.continental.com
Weight / LBS
11
Long Description
Hose Assembly; Air and Multi Purpose; 3/8" Inside Diameter; 0.73" Outside Diameter; 50FT Length; Yellow; 1/4" NPT; -20 To 190 Deg F Operating Pressure
Outside Diameter
0.73 Inch | 18.542 Millimeter
Inside Diameter
0.375 Inch | 9.525 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh