Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5/8INX12FT FLEXSTEEL FUTURA YELLOW MMOT https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-FF-MXM-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM2MHxpbWFnZS9qcGVnfGFEZGpMMmd4Wmk4eE1EazNOek16TWpRMk1UVTVPQzlKVGtSRFZFaEJVMU5aV0ZoZlNFOVRSVjlHUmw5TldFMWZXVXhYWHpNd01IZ3pNREF1YW5CbnwzZjM5YjBhMDFhMTFkYzU2MGJjYzBiNTY5Y2YzMWM5MDYzOTQ2YWViMTg3YWZhNDI3ZjM4NmE2ZWQzODIzOWVm
24573281 Hose Assemblies 

CONTINENTAL CONTINENTAL

5/8INX12FT FLEXSTEEL FUTURA YELLOW MMOT

Description

5/8INX12FT FLEXSTEEL FUTURA YELLOW MMOT ; POR PETROLEUM DISPENSE HOSE SYN RUBBER

Hose Assembly; Petroleum; 5/8" Inside Diameter; 1" Outside Diameter; 12FT Length; Yellow; 5/8" MNPT Both Ends; -40 To 140 Deg F Operating Pressure

Part #

5/8INX12FT FLEXSTEEL FUTURA YELLOW MMOT

BDI #
24573281

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
2.75
EAN
0037256499074
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
12
Length - Meter
3.658
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Yellow
Fittings Used on Ends
5/8" MNPT Both Ends
Operating Temperature Range
-40 To 140 Deg F
Operating Pressure
50 PSI | 3 Bar
Typical Use
Dispensing
Inch - Metric
Inch
Other Features
Wire Braid Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Petroleum
Manufacturer URL
https://www.continental.com
Weight / LBS
4.8
Long Description
Hose Assembly; Petroleum; 5/8" Inside Diameter; 1" Outside Diameter; 12FT Length; Yellow; 5/8" MNPT Both Ends; -40 To 140 Deg F Operating Pressure
Inside Diameter
0.625 Inch | 15.875 Millimeter
Outside Diameter
1 Inch | 25.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh