GATES
GATES
6M2T-6FJX-16FT
GATES GATES
Description
6M2T-6FJX-16FT HOSE ASSEMBLY
Hydraulic Hose Assembly; 3/8" Inside Diameter; 0.7" Outside Diameter; 16FT Length; 3/8" Female JIC 37 Deg Swivel; 5000 PSI | 344.8 Bar Operating Pressure
Part #
6M2T-6FJX-16FT
BDI #
25186293
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/6M2T-6FJX-16FT/p/25186293
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
16
Length - Meter
4.88
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Nitrile | PVC
Fittings Used on Ends
3/8" Female JIC 37 Deg Swivel
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
5000 PSI | 344.8 Bar
Inch - Metric
Inch
Category - BDI
Hose Assembly
Harmonized Tariff Code
4009.22.00.50
Noun
Assembly
Keyword String
Hose Hydraulic
Manufacturer URL
https://www.gates.com
Long Description
Hydraulic Hose Assembly; 3/8" Inside Diameter; 0.7" Outside Diameter; 16FT Length; 3/8" Female JIC 37 Deg Swivel; 5000 PSI | 344.8 Bar Operating Pressure
Outside Diameter
0.7 Inch | 17.78 Millimeter
Inside Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh