CONTINENTAL
CONTINENTAL
7/8INX4FT6IN FLEXSTEEL FUTURA VA MSXMS
CONTINENTAL CONTINENTAL
Description
7/8INX4FT6IN FLEXSTEEL FUTURA VA MSXMS ; POR PETROLEUM DISPENSE HOSE ASSEMBLY SBR
Hose Assembly; Petroleum; 7/8" Inside Diameter; 1-1/4" Outside Diameter; 4.5FT Length; Black; 7/8" MS Both Ends; -40 To 140 Deg F Operating Pressure
Part #
7/8INX4FT6IN FLEXSTEEL FUTURA VA MSXMS
BDI #
24574790
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/7-8INX4FT6IN-FLEXSTEEL-FUTURA-VA-MSXMS/p/24574790
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
2.16
EAN
0037256505089
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
4.5
Length - Meter
1.372
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Black
Fittings Used on Ends
7/8" MS Both Ends
Operating Temperature Range
-40 To 140 Deg F
Operating Pressure
50 PSI | 3 Bar
Typical Use
Dispensing
Inch - Metric
Inch
Other Features
1 Steel Wire Braid Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Petroleum
Manufacturer URL
https://www.continental.com
Weight / LBS
2.205
Long Description
Hose Assembly; Petroleum; 7/8" Inside Diameter; 1-1/4" Outside Diameter; 4.5FT Length; Black; 7/8" MS Both Ends; -40 To 140 Deg F Operating Pressure
Outside Diameter
1.25 Inch | 31.75 Millimeter
Inside Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh