

CONTINENTAL
CONTINENTAL
1-1/2 MARINE SAE J1527-A2
CONTINENTAL CONTINENTAL
Description
1-1/2IN MARINE SAE BLACK HOSE ; NON-RETURNABLE 100FT L SAE
Hose; Marine; 1-1/2" Inside Diameter; 1.86" Outside Diameter; Rubber Inner Material; Synthetic Rubber Outer Material; Black; 100 PSI - 7 Bar Operating Pressure
Part #
1-1/2 MARINE SAE J1527-A2
BDI #
21594446
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-2-MARINE-SAE-J1527-A2/p/21594446
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142004
Weight / Kilogram
0.35
EAN
0037256494604
Product Group - BDI
F02192
Type of Hose
Marine
Inner Material
Rubber
Outer Material
Synthetic Rubber
Color
Black
Operating Temperature Range
29 To 82 Deg C
Operating Pressure
100 PSI | 7 Bar
Typical Use
Marine Gasoline Tanks
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
Spiral Plied Synthetic Fabric With Wire Helix
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Marine
Manufacturer URL
https://www.continental.com
Weight / LBS
65
Long Description
Hose; Marine; 1-1/2" Inside Diameter; 1.86" Outside Diameter; Rubber Inner Material; Synthetic Rubber Outer Material; Black; 100 PSI - 7 Bar Operating Pressure
Inside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
1.86 Inch | 47.244 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh