

CONTINENTAL
CONTINENTAL
1-1/2IN FURNACE DOOR
CONTINENTAL CONTINENTAL
Description
1-1/2IN FURNACE DOOR INDUSTRIAL HOSE ; NON-RETURNABLE 50FT L
Water Hose; 1-1/2" Inside Diameter; 2.3" Outside Diameter; Rubber Inner Material; Rubber Outer Material; White; 200 PSI | 13.8 Bar Operating Pressure
Part #
1-1/2IN FURNACE DOOR
BDI #
27339284
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-2IN-FURNACE-DOOR/p/27339284
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.619
EAN
0037256214936
Product Group - BDI
F02192
Type of Hose
Water Discharge
Inner Material
Rubber
Outer Material
Rubber
Color
White
Operating Temperature Range
-25 To 200 Deg F
Operating Pressure
200 PSI | 13.8 Bar
Typical Use
Steel Mill
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
1 REEL OF 50 FEET
Inch - Metric
Inch
Other Features
4 Ply Synthetic Fabric Spiral
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Water
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
68
Long Description
Water Hose; 1-1/2" Inside Diameter; 2.3" Outside Diameter; Rubber Inner Material; Rubber Outer Material; White; 200 PSI | 13.8 Bar Operating Pressure
Inside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
2.3 Inch | 58.42 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh