

CONTINENTAL
CONTINENTAL
1-1/2IN VARIFLEX RED 300
CONTINENTAL CONTINENTAL
Description
1-1/2 VARIFLEX RED 300 MULTI PRPSE HOSE
Multipurpose Hose; 1-1/2" Inside Diameter; 2.08" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Red; 300 PSI | 20.7 Bar Operating Pressure
Part #
1-1/2IN VARIFLEX RED 300
BDI #
27601728
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-2IN-VARIFLEX-RED-300/p/27601728
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Nitrile
Outer Material
Rubber
Color
Red
Operating Temperature Range
-20 To 210 Deg F
Operating Pressure
300 PSI | 20.7 Bar
Typical Use
Compressor Line | Industrial Air Service | Low Pressure Spray | Pneumatic Tool
Price Unit
FT
Inch - Metric
Inch
Other Features
1 Synthetic Yarn Spiral | High Oil Resistance | 50FT Increment | Maximum 3 Piece
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Multipurpose
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
1.03
Long Description
Multipurpose Hose; 1-1/2" Inside Diameter; 2.08" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Red; 300 PSI | 20.7 Bar Operating Pressure
Outside Diameter
2.08 Inch | 52.832 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh