

GATES
GATES
1-1/2INX10FT 4663K MARINE 20PSI
GATES GATES
Description
1-1/2X10 4663K FUEL FILL COR20 ; FUEL HOSE
Marine; 1-1/2" Inside Diameter; 1.77" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 20 PSI - 1.4 Bar Operating Pressure
Part #
1-1/2INX10FT 4663K MARINE 20PSI
BDI #
18201830
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-2INX10FT-4663K-MARINE-20PSI/p/18201830
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142004
Weight / Kilogram
0.19
EAN
0072053215366
Product Group - BDI
F02192
Type of Hose
Marine
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
20 PSI | 1.4 Bar
Typical Use
Automobile | Fuel Tank Filler
Price Unit
CARTON
Package Quantity
10FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 10 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric with 2 Built-In Steel Wire Helix | Bend Radius 5 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Marine
Weight / LBS
4.1
Long Description
Marine; 1-1/2" Inside Diameter; 1.77" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 20 PSI - 1.4 Bar Operating Pressure
Inside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
1.77 Inch | 44.958 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh