GATES
GATES
1-1/2INX125FT FUEL OIL DELIVERY HOSE
GATES GATES
Description
1-1/2X125 FUEL DELIVERY 200 ; NON-RETURNABLE PETROLEUM HOSE
Oil and Petroleum; 1-1/2" Inside Diameter; 2.08" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 200 PSI - 14 Bar Operating Pressure
Part #
1-1/2INX125FT FUEL OIL DELIVERY HOSE
BDI #
18201793
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-2INX125FT-FUEL-OIL-DELIVERY-HOSE/p/18201793
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
0.43
EAN
0770075157540
Product Group - BDI
F02192
Type of Hose
Oil and Petroleum
Inner Material
Rubber
Outer Material
Rubber
Color
Red
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
200 PSI | 14 Bar
Typical Use
Home and Heavy Duty Commercial Service | Industrial
Price Unit
REEL
Package Quantity
125FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 125 FEET
Inch - Metric
Inch
Other Features
High Tensile Synthetic Textile Cord | Bend Radius 12 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Oil and Petroleum
Weight / LBS
118.75
Long Description
Oil and Petroleum; 1-1/2" Inside Diameter; 2.08" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 200 PSI - 14 Bar Operating Pressure
Inside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
2.08 Inch | 52.832 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh