Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1-1/2INX250FT FRONTIER BLK 200 https://www.bdiexpress.com/medias/INDCTHHOSEXX-FRONTIER-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzI2N3xpbWFnZS9qcGVnfGFEZzVMMmczWlM4eE1UQXdNemN4TkRRMk9Ua3hPQzlKVGtSRFZFaElUMU5GV0ZoZlJsSlBUbFJKUlZKZlFreExYek13TUhnek1EQXVhbkJufDk5Y2YwMTY3NjhjZmI2ZDlmYTA3ZDBhMTA4ZTlkNjE1ZDkyOGMwMzIxZGRmNzcxYzA3MTVmYzBiZDk3N2VjMzQ
24578065 Hoses 

CONTINENTAL CONTINENTAL

1-1/2INX250FT FRONTIER BLK 200

Description

1-1/2IN FRONTIER BLK 200WP HOSE ; POR NON-RETURNABLE SBR 250FT L 5000 MOQ

Multipurpose Hose; 1-1/2" Inside Diameter; 1.98" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 200 PSI | 13.8 Bar Operating Pressure

Part #

1-1/2INX250FT FRONTIER BLK 200

BDI #
24578065

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.43
EAN
0037256577802
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
EPDM
Outer Material
EPDM
Color
Black
Operating Temperature Range
-40 To 210 Deg F
Operating Pressure
200 PSI | 13.8 Bar
Typical Use
Agricultural | Construction | Industrial
Price Unit
REEL
Package Quantity
300FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 300 FEET
Inch - Metric
Inch
Other Features
1 Synthetic Yarn Spiral | 50FT Increment | Maximum 3 Piece
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Multipurpose
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
258
Long Description
Multipurpose Hose; 1-1/2" Inside Diameter; 1.98" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 200 PSI | 13.8 Bar Operating Pressure
Inside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
1.98 Inch | 50.292 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh