Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1-1/2INX50FT 1000MP MINE MASTER https://www.bdiexpress.com/medias/INDGATHOSEXX-EFG6K-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMDN8aW1hZ2UvanBlZ3xhRFF3TDJnd1pDODVNelk0TmpRMk9UQTVPVGd5TG1wd1p3fDJiN2U4ZGI1Njg1NjU4NmUwMTU5MTJkOGU3ODhmYzg2YTY2M2U4MDUzZTNiNjE4ZDczNGFlZjI3YTNhMzA0NzE
1090811 Hoses 

GATES GATES

1-1/2INX50FT 1000MP MINE MASTER

Description

1-1/2X50BLK MINE SPRAY1000 YLW ; NON-RETURNABLE MINING HOSE

Mining; 1-1/2" Inside Diameter; 1.92" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Yellow; 1000 PSI - 70 Bar Operating Pressure

Part #

1-1/2INX50FT 1000MP MINE MASTER

BDI #
1090811

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142013
Weight / Kilogram
0.49
EAN
0072053561494
Product Group - BDI
F02192
Type of Hose
Mining
Inner Material
Rubber
Outer Material
Rubber
Color
Yellow
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
1000 PSI | 70 Bar
Typical Use
Industrial | Mine Spray | Wash down
Price Unit
BOX
Package Quantity
50FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 50 FEET
Inch - Metric
Inch
Other Features
High Tensile Steel Wire Braid | Bend Radius 18 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Mining
Manufacturer URL
Manufacturer Item Number
36190765
Weight / LBS
428
Long Description
Mining; 1-1/2" Inside Diameter; 1.92" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Yellow; 1000 PSI - 70 Bar Operating Pressure
Inside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
1.92 Inch | 48.768 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh