

GATES
GATES
1-1/2X200 CHE MSTR PLUS UHMWPE GRN 200SD
GATES GATES
Description
1-1/2X200 CHEM+UHMWPE200SD GRN ; CHEMICAL HOSE NON-RETURNABLE
Chemical Hose; 1-1/2" Inside Diameter; 2" Outside Diameter; UHMWPE Inner Material; EPDM Outer Material; Green; 200 PSI | 14 Bar Operating Pressure
Part #
1-1/2X200 CHE MSTR PLUS UHMWPE GRN 200SD
BDI #
22285057
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-2X200-CHE-MSTR-PLUS-UHMWPE-GRN-200SD/p/22285057
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142011
Weight / Kilogram
0.35
EAN
0072053929201
Product Group - BDI
F02192
Type of Hose
Chemical
Inner Material
UHMWPE
Outer Material
EPDM
Color
Green
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
200 PSI | 14 Bar
Typical Use
Barge | Ship | Storage Tank | Tank Truck
Price Unit
PALLET
Package Quantity
200FT
Order in Multiples of
PALLET
Minimum Order Quantity
1 PALLET OF 200 FEET
Inch - Metric
Inch
Other Features
Bend Radius 8 Inch | Multi-Ply Synthetic Fabric
Category - BDI
Hose
Harmonized Tariff Code
3917.29.00.90
Noun
Hose
Keyword String
Chemical
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46970058
Weight / LBS
156
Long Description
Chemical Hose; 1-1/2" Inside Diameter; 2" Outside Diameter; UHMWPE Inner Material; EPDM Outer Material; Green; 200 PSI | 14 Bar Operating Pressure
Inside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh