

GATES
GATES
1 1/2X50FT FOOD MASTER PVC 35 2 OD
GATES GATES
Description
1-1/2X50 FOOD PVC 35 2-OD ; FOOD AND BEVERAGE HOSE
Food and Beverage Hose; 1-1/2" Inside Diameter; 2" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear; 35 PSI | 2 Bar Operating Pressure
Part #
1 1/2X50FT FOOD MASTER PVC 35 2 OD
BDI #
22285239
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-2X50FT-FOOD-MASTER-PVC-35-2-OD/p/22285239
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.39
EAN
0770075697428
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
PVC
Outer Material
PVC
Color
Clear
Operating Temperature Range
-25 To 150 Deg F
Operating Pressure
35 PSI | 2 Bar
Typical Use
Industrial
Price Unit
PALLET
Package Quantity
50FT
Order in Multiples of
PALLET
Minimum Order Quantity
1 PALLET OF 50 FEET
Inch - Metric
Inch
Category - BDI
Hose
Harmonized Tariff Code
3917.29.00.90
Noun
Hose
Keyword String
Food and Beverage
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
77441531
Weight / LBS
42.5
Long Description
Food and Beverage Hose; 1-1/2" Inside Diameter; 2" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear; 35 PSI | 2 Bar Operating Pressure
Inside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh