

GATES
GATES
1-1/4INX100FT COLT ACID-CHEMICAL 150PSI
GATES GATES
Description
1-1/4X100 CHEM EPDM 150SD ; CHEMICAL HOSE NON-RETURNABLE
Chemical; 1-1/4" Inside Diameter; 1.79" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Yellow; 150 PSI - 10 Bar Operating Pressure
Part #
1-1/4INX100FT COLT ACID-CHEMICAL 150PSI
BDI #
18202006
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-4INX100FT-COLT-ACID-CHEMICAL-150PSI/p/18202006
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142011
Weight / Kilogram
0.35
EAN
0072053650884
Product Group - BDI
F02192
Type of Hose
Chemical
Inner Material
Rubber
Outer Material
Rubber
Color
Yellow
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Barge | Industrial | Routing | Ship | Storage Tank | Tank Truck
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 4 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Chemical
Weight / LBS
77
Long Description
Chemical; 1-1/4" Inside Diameter; 1.79" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Yellow; 150 PSI - 10 Bar Operating Pressure
Inside Diameter
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.79 Inch | 45.466 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh